
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPA1UB
Zoro #
G012494375
UPC #
841872169002
Country of Origin
China
Dimensions
Height
75"
Width
44"
Depth
14"
Details
Color
Black
Weight Capacity
300 lb
Package Contents
(4) Upright Cover, (2) Interface Upright, (1) Component Bracket, (1) Column Assembly, (1) Right Cart Leg, (1) Left Cart Leg, (1) Left Transition Cover, (1) Right Transition Cover, (10) FCA Clip, (10) Cable Tie, (2) Handle, (1) CPU Strap, (6) Cable Clilp, (2) Cable Hook, Hardware
Assembly Required
Yes
Number of Casters
4
Number of Devices Supported
1
Maximum Load Capacity
300 lb
Application
Video Conferencing, Monitor, Classroom, A/V Equipment, Education, Accessories
Item
Display Cart
Includes
(4) Upright Cover, (2) Interface Upright, (1) Component Bracket, (1) Column Assembly, (1) Right Cart Leg, (1) Left Cart Leg, (1) Left Transition Cover, (1) Right Transition Cover, (10) FCA Clip, (10) Cable Tie, (2) Handle, (1) CPU Strap, (6) Cable Clilp, (2) Cable Hook, Hardware.
Assembly
Required
Features
Locking Casters, Heavy Duty, Adjustable Height, Cable Management, Heavy Duty Caster, Flexible, Handle
Series
XPA1U
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.