Zoro Homepage

Xl, Tilt, Ht Adj, Custom Fhb75

  • Mfr # XTM7536

  • Zoro # G5571283


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Depth
2"
Height
27"
Features
Tilt, Leveling System, Flexible, Lateral Adjustment
Color
Black
Product Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTM7536
Zoro #
G5571283
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2"
Height
27"
Width
48.4"
Overall Depth
2
Overall Width
48.40

Details

Item
Xl, Tilt, Ht Adj, Custom Fhb75
Features
Tilt, Leveling System, Flexible, Lateral Adjustment
Color
Black
Product Type
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/XTM7536
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.