
Xl Universal Projtr Intrfc Blk
Mfr # KBD-UC-UC
Zoro # G2238674
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Width
28"
Depth
6.8"
Product Type
Mounting Tray
Product Series
KBD
Device Supported
Keyboard, Mouse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBD-UC-UC
Zoro #
G2238674
UPC #
841872172682
Country of Origin
United States
Dimensions
Width
28"
Depth
6.8"
Details
Product Type
Mounting Tray
Product Series
KBD
Device Supported
Keyboard, Mouse
Color
Gray, Black
Package Contents
Ultra-Compact Arm, 28" Ultra-Compact Keyboard and Mouse Tray Mounting Hardware Instructions
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.