Zoro Homepage

Xlrg Fusion Manual Ht Adj Floo

  • Mfr # XFA1UB

  • Zoro # G7173818


product price: $1,973.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36.8 in
Overall Depth
6.3 in
Color
Black
Series
XFA1U
Height
64.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFA1UB
Zoro #
G7173818
UPC #
841872168982
Country of Origin
China

Dimensions

Overall Width
36.8 in
Overall Depth
6.3 in
Height
64.4 in

Details

Item
Xlrg Fusion Manual Ht Adj Floo
Color
Black
Series
XFA1U
Number of Displays Supported
1
Device Supported
Flat Panel Display, A/V Equipment
Maximum Load Capacity
300 lb
Mounting Type
Floor Mount

Description

Chief Extra-Large Height-Adjustable Floor Support Mount - For Displays 55-100" - Black - 1 Display(s) Supported - 300 lb Load Capacity - 200 x 200, 800 x 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.