Zoro Homepage

Xl;Single Column;Ceiling Mount

  • Mfr # XCM1U

  • Zoro # G2732509


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.8"
Width
34.8"
For Use With
TV
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCM1U
Zoro #
G2732509
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.8"
Width
34.8"
Depth
7.9"
Min. Screen Size Supported
60 in
Max. Screen Size Supported
90 in
Maximum Screen Size Supported
90 in
Minimum Screen Size Supported
60 in

Details

Item
Ceiling Mount
Color
Black
For Use With
TV
Load Capacity
250 lb
Includes
1 x Ceiling Mount Assembly, 1 x Bottom Stop Collar, 1 x Bottom Coupling, 1 x Back Cover, 4 x Interface Bracket, Mounting Hardware
Features
Adjustable, Swivel, Tilt, Lockable, Multiple Viewing Angle
Standards
UL
Product Type
Ceiling Mount
Compatibility
TV
Number of Displays Supported
1
Device Supported
Flat Panel Display, Digital Signage Display
Maximum Load Capacity
250 lb
Series
FUSION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.