Zoro Homepage

Cooling Vest, Large, Blue, PVA, Evaporation Cooling, Zipper Closure, 6667

  • Mfr # 12694

  • Zoro # G416381141


product price: $56.49
/ea

Key Features

Material
PVA
Cooling Method
Evaporative
Color
Blue
Closure Type
Zipper
Maximum Cooling Time
Up to 4 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12694
Zoro #
G416381141
UPC #
720476126942
Country of Origin
United States

Dimensions

Size
L

Details

Material
PVA
Cooling Method
Evaporative
Item
Cooling Vest
Color
Blue
Closure Type
Zipper
Maximum Cooling Time
Up to 4 Hours

Description

Chill-Its cooling vest series: 6667, L size, blue, PVA, 36 to 38 in chest, 4 hr cooling, cooling method: evaporation, zipper closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.