
Cooling Vest, X-Large, Blue, PVA, Evaporation Cooling, Zipper Closure, 6667
Mfr # 12695
Zoro # G016381053
product price: $56.49
/eaKey Features
Color
Blue
Maximum Cooling Time
Up to 4 Hours
Cooling Method
Evaporative
Closure Type
Zipper
Material
PVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12695
Zoro #
G016381053
UPC #
720476126959
Country of Origin
Indonesia
Dimensions
Size
XL
Details
Color
Blue
Maximum Cooling Time
Up to 4 Hours
Item
Cooling Vest
Cooling Method
Evaporative
Closure Type
Zipper
Material
PVA
Description
Ergodyne Chill-Its cooling vest series: 6667, extra-large size, blue, PVA, 36 to 38 in chest, 4 hr cooling, cooling method: evaporation, zipper closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.