Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White, Plastic

  • Mfr # 1212-06

  • Zoro # G2709795


product price: $52.59
/ea

Key Features

For Use With
Through-the-Wall Air Conditioner
Width
30 in
Material
Plastic
Depth
6 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212-06
Zoro #
G2709795
UPC #
094700471277
Country of Origin
United States

Dimensions

Width
30 in
Depth
6 in
Height
21 in
Length
6 in

Details

Item
Cover
For Use With
Through-the-Wall Air Conditioner
Material
Plastic
Product Type
Cover
For Location
Indoor

Description

Cover, For Use With Through-the-Wall Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.