Zoro Homepage

Classic Paper Dinnerware, Oval Platter, 9 3/4 x 12 1/2, White, PK500

  • Mfr # 21257

  • Zoro # G4596031


product price: $310.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Oval
Disposable Foodware Color
White
Green Certification or Other Recognition
BPI Certified; Cedar Grove Composting Approved
Food Service Disposables Grouping
Oval Platter
Basic Foodware Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21257
Zoro #
G4596031
UPC #
10037700212577
Country of Origin
United States

Dimensions

Width
9.75 in
Length
12.5 in

Details

Item
Platters
Disposable Foodware Shape
Oval
Disposable Foodware Color
White
Green Certification or Other Recognition
BPI Certified; Cedar Grove Composting Approved
Food Service Disposables Grouping
Oval Platter
Basic Foodware Material
Paper
Bpi Certified
Yes
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Color
White
Compostable
Yes
Disposable Foodware Coating/Lining
Uncoated
Dinnerware Type
Platter
Item Weight
Mediumweight
Recyclable
No
Packs per Case
1
Microwave Safe
Yes
Pack Count
500
Features
Cut-resistant.
Freezer Safe
No
Sfi Certified
No
Fsc Certified
No
Material
Paper
Durability
Mediumweight
Number of Compartments
1

Description

Chinet® Classic Paper Dinnerware, Oval Platter, 9 3/4 x 12 1/2, White, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.