Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comp Plate, Disposable, 10-1/4", Wh, PK500

  • Mfr # HUH21204CT

  • Zoro # G5236029


product price: $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Color
White
Disposable Foodware Shape
Round
Product Type
Comp Plate,Disposable,10-1/4",Wh,PK500
Diameter
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUH21204CT
Zoro #
G5236029
UPC #
037700212044
Country of Origin
United States

Dimensions

Diameter
10.25 in
Width
10.25 in
Length
10.25 in

Details

Item
Plates
Microwave Safe
Yes
Color
White
Disposable Foodware Shape
Round
Product Type
Comp Plate,Disposable,10-1/4",Wh,PK500
Material
Paper
Type
Compartment Plate
Features
Cut-resistant.
Standards
BPI Certified; Cedar Grove Composting Approved
Bio Based
No
Bpi Certified
Yes
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Disposable Foodware Coating/Lining
Uncoated
Durability
Mediumweight
Freezer Safe
No
Recyclable
No
Packs per Case
1
Item Weight
Mediumweight
Sfi Certified
No
Pack Count
500
Number of Compartments
3
Fsc Certified
No
Dinnerware Type
Plate

Description

Comp Plate,Disposable,10-1/4",Wh,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.