Zoro Homepage

Heavyweight Plastic Plates, 9" Diameter, White, PK500

  • Mfr # 81209

  • Zoro # G4595094


product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Basic Foodware Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81209
Zoro #
G4595094
UPC #
10037700812098
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Details

Item
Plates
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Basic Foodware Material
Plastic
Color
White
Material
Plastic
Weight
20.005 lbs
Bpi Certified
No
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Durability
Heavyweight
Recyclable
No
Item Weight
Heavyweight
Fsc Certified
No
Packs per Case
4
Pack Count
125
Dinnerware Type
Plate
Microwave Safe
No
Freezer Safe
No
Sfi Certified
No
Features
Rigid, cut- and leak-proof performance.
Number of Compartments
1

Description

Chinet® Heavyweight Plastic Plates, 9" Diameter, White, 125/Pack, 4 Packs/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.