Zoro Homepage

Heavyweight Plastic Plates, 9" Diamter, Black, PK500

  • Mfr # 81409

  • Zoro # G4593800


product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Round
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Food Service Disposables Grouping
Plate
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81409
Zoro #
G4593800
UPC #
10037700814092
Country of Origin
United States

Dimensions

Diameter
9 in
Length
9 in
Width
9 in

Description

Chinet® Heavyweight Plastic Plates, 9" Diamter, Black, 125/Pack, 4 Packs/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.