Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chinet Paper Bowl, Disposable, 12oz., White, PK1000 21230

Paper Bowl, Disposable, 12oz., White, PK1000 (Discontinued)

  • Mfr # 21230
  • Zoro # G5235986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21230
Zoro #
G5235986
UPC #
037700212303
Country of Origin
United States

Details

Item
Paper Bowl,Disposable,12oz.,White,PK1000
Disposable Foodware Shape
Round
Color
White
Capacity
12 oz

Description

Paper Bowl,Disposable,12oz.,White,Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.