Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Dinnerware, Plate, 6 dia, White, PK125

  • Mfr # 21225

  • Zoro # G7513679


product price: $19.89
/pk 125, $0.16/ea

Key Features

Basic Foodware Material
Paper
Standards
BPI Certified
Green Certification or Other Recognition
BPI Certified
Disposable Foodware Color
White
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21225
Zoro #
G7513679
UPC #
37700212259
Country of Origin
United States

Dimensions

Diameter
6 in
Length
6 in
Width
6 in

Details

Item
Plates
Basic Foodware Material
Paper
Standards
BPI Certified
Green Certification or Other Recognition
BPI Certified
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Material
Paper
Weight
2.1 lbs
Color
White
Type
Plate
Bio Based
No
Bpi Certified
Yes
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Features
Cut-resistant.
Fsc Certified
No
Pack Count
125
Item Weight
Mediumweight
Recyclable
No
Microwave Safe
Yes
Dinnerware Type
Plate
Sfi Certified
No
Packs per Case
1
Number of Compartments
1
Freezer Safe
No
Durability
Mediumweight

Description

Chinet® Paper Dinnerware, Plate, 6" dia, White, 125/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.