Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Food Containers, 64oz, White, PK250

  • Mfr # 60164

  • Zoro # G4215843


product price: $169.99
/pk 250, $0.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Type
Box
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60164
Zoro #
G4215843
UPC #
10037700601647
Country of Origin
United States

Details

Color
White
Material
Paper
Type
Box
Item
Food Containers
Capacity
64 oz
Number of Compartments
1

Description

Chinet® Paper Food Containers, 64oz, White, 25/Pack, 10 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.