Paper Plate, Dspsbl, 8-3/4", Rnd, Wh, PK500

  • Mfr # HUH21227

  • Zoro # G5235995


product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
BPI Certified; Cedar Grove Composting Approved
Color
White
Basic Foodware Material
Paper
Food Service Disposables Grouping
Plate
Disposable Foodware Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUH21227
Zoro #
G5235995
UPC #
037700212372
Country of Origin
United States

Dimensions

Diameter
8.75 in
Length
8.75 in
Width
8.75 in

Details

Item
Plates
Green Certification or Other Recognition
BPI Certified; Cedar Grove Composting Approved
Color
White
Basic Foodware Material
Paper
Food Service Disposables Grouping
Plate
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Bpi Certified
Yes
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Disposable Foodware Coating/Lining
Uncoated
Item Weight
Mediumweight
Recyclable
No
Freezer Safe
No
Sfi Certified
No
Packs per Case
1
Material
Paper
Pack Count
500
Dinnerware Type
Plate
Durability
Mediumweight
Microwave Safe
Yes
Features
Cut-resistant.
Fsc Certified
No
Number of Compartments
1

Description

Find multiple uses for these versatile cut-resistant, disposable paper plates. In addition to being microwaveable, each plate is made from recycled fiber.


  • • Disposable.
  • • Made with reclaimed fiber.
  • • Microwaveable.
  • • Cut-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.