Paper Pro Round Plates, Paper, 8.75in dia, White, 500PK

  • Mfr # 25775

  • Zoro # G515960490


product price: $75.89
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Dinnerware Type
Plate
Basic Foodware Material
Paper
Standards
BPI Certified; Cedar Grove Composting Approved
Diameter
8.75 in
Disposable Foodware Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25775
Zoro #
G515960490
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8.75 in
Width
8.75 in
Length
8.75 in

Details

Dinnerware Type
Plate
Basic Foodware Material
Paper
Item
Plates
Standards
BPI Certified; Cedar Grove Composting Approved
Disposable Foodware Shape
Round
Material
Molded Fiber
Color
White
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
Yes
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Item Weight
Mediumweight
Recyclable
No
Packs per Case
4
Pack Count
125
Features
Extra-rigid.
Product Series
PaperPro
Freezer Safe
No
Fsc Certified
No
Number of Compartments
1
Microwave Safe
No
Durability
Mediumweight
Sfi Certified
No

Description

Get the impressive strength of molded fiber at an economical price. Extra-rigid dinnerware supports whatever you dish out, without requiring wasteful doubling. Decorative, highly practical rim edge helps prevent spillage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.