PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500

  • Mfr # 25776

  • Zoro # G4580114


product price:  $131.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Disposable Foodware Shape
Round
Disposable Foodware Color
Natural
Basic Foodware Material
Molded Fiber
Food Service Disposables Grouping
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25776
Zoro #
G4580114
UPC #
10037700257769
Country of Origin
United States

Dimensions

Diameter
10.5 in
Width
10.5 in
Length
10.5 in

Details

Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Disposable Foodware Shape
Round
Disposable Foodware Color
Natural
Basic Foodware Material
Molded Fiber
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
BPI Certified; Cedar Grove Composting Approved
Bio Based
No
Bpi Certified
Yes
Compostable
Yes
Color
Natural
Wrapped/Unwrapped
Unwrapped
Durability
Mediumweight
Dinnerware Type
Plate
Item Weight
Mediumweight
Product Series
PaperPro
Packs per Case
4
Number of Compartments
1
Pack Count
125
Material
Molded Fiber
Freezer Safe
No
Features
Extra-rigid.
Recyclable
No
Fsc Certified
No
Microwave Safe
No
Sfi Certified
No

Description

Get the impressive strength of molded fiber at an economical price. Extra-rigid dinnerware supports whatever you dish out, without requiring wasteful doubling. Decorative, highly practical rim edge helps prevent spillage.


  • • Impressive strength at an economical price.
  • • Extra-rigid.
  • • Decorative, highly practical rim edge.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.