
Streetside Squat Paper Food Container w/Lid, Streetside, 12oz, PK250
Mfr # 70412
Zoro # G4213019
product price: $116.99
/pk 250, $0.47/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Material
Paper
Capacity
12 oz
Features
Attractive Streetside Pattern with White Lid
Type
Base/Lid Combo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70412
Zoro #
G4213019
UPC #
10037700704126
Country of Origin
United States
Details
Color
Multicolor
Material
Paper
Capacity
12 oz
Features
Attractive Streetside Pattern with White Lid
Type
Base/Lid Combo
Item
Food Containers
Description
Chinet® Streetside Squat Paper Food Container w/ Lid, Streetside Design, 12oz, 250/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.