This item is Discontinued.

Chinet StrongHolder Molded Fiber Cup/Food Tray, 8-22oz, Four Cups, PK250 20969

This item is Discontinued.

Chinet

StrongHolder Molded Fiber Cup/Food Tray, 8-22oz, Four Cups, PK250 (Discontinued)

Mfr # 20969
Zoro # G4576763
UPC # 10037700209690
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20969
Zoro #
G4576763
UPC #
10037700209690
Country of Origin
United States

Dimensions

Depth
8.3 in
Height
1.5 in
Width
13 in
Outside Height
1-1/2 in

Details

Capacity
Four Cups + Food Tray
Material
Molded Fiber
Color
Beige
Number of Compartments
4
Microwave Safe
No
Container Shape
Rectangular
Item
Food Tray
Disposable Foodware Color
Beige
Bio Based
No
Recyclable
No
SFI Certified
No
Bpi Certified
No
Hinged Lid
No
Container Style
Cup/Food Tray
Compostable
No
Pattern
Solid
Features
Sturdy molded fiber construction
Item Weight
Standard
Freezer Safe
No
FSC Certified
No
Holds
8 oz to 22 oz

Description

Chinet® StrongHolder Molded Fiber Cup/Food Tray, 8-22oz, Four Cups, 250/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.