
Tray, Mld Fbr, 9X7, 2/250, PK500
Mfr # HUH10405CT
Zoro # G4496935
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
7 in
Overall Depth (In.)
9 in
Color
Beige
Material
Molded Fiber
Type
Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUH10405CT
Zoro #
G4496935
UPC #
037700104059
Country of Origin
United States
Dimensions
Overall Width (In.)
7 in
Overall Depth (In.)
9 in
Details
Color
Beige
Material
Molded Fiber
Item
Tray,Mld Fbr,9X7,2/250,PK500
Type
Tray
Storage Container Style
Carryout
Includes
Two packs of 250 trays each
Number of Compartments
1
Standards
BPI Certified; Cedar Grove Composting Approved
Food Container Material Type
Paper
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.