Zoro Homepage
This item is Discontinued.
Chipblaster High Pressure Coolant System, 22.5 HP GV3-120

High Pressure Coolant System, 22.5 HP (Discontinued)

  • Mfr # GV3-120
  • Zoro # G3470461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV3-120
Zoro #
G3470461
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
85
Length (In.)
62
Width (In.)
40

Details

Item
High Pressure Coolant System
HP
22-1/2
Voltage
230/460
Inlet/Outlet (In.)
1/2
Tank (Gal.)
126
Includes
Start Up Filters
Amps
77.0/40.6
Max. Recommended Viscosity
140 SSU
GPM of Water @ 1 Ft. of Head
32
Features
Filtration to 5 Micron, Automatically Variable Volume Pump
Application
Metalworking
Max. Temp.
100 Degrees F
Pump
Piston/Plunger Style

Description

High Pressure Coolant System, 230/460, Application Metalworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.