Zoro Homepage

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10 1/2, EE, 72301

  • Mfr # 72301 10.5 EE

  • Zoro # G502689656


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 10.5 EE
Zoro #
G502689656
UPC #
731874555494
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
EE
Height
6 in
Boot Height
6 in
Width
EE
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Liner Material
Synthetic Fabric
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Max. Heat Rating
Not Rated
Upper Color
Brown
Resists
Heat, Oils
Removable Insole
Yes
Upper Material
Synthetic Fabric, Leather
Features
Protect from Heavy Loads and Impact
Heat Resistant
Yes
Last Number or Name
301
Footwear Shank Type
Steel
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Welted
Upper Boot Material
Leather/Dri-Lex
Non-Marking Sole
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Chemical Resisting Sole
No
Footwear Construction
Welted
Footwear Shank
Yes
Insulated
No
Non-Marking Upper
No
Completely Non Metallic
No
Puncture Resistant Insole
Yes
CSA Footwear Standard
No Puncture Protection
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Conductive
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Material
Rubber
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Midsole Material
Rubber
Predominant Footwear Color
Brown
Insole Material
Leather
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Insole System
Removable
Footwear Style
6 in Work Boot
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Upper Material Description
Leather/Dri-Lex
Static Dissipative
No
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Insole Technology
Removable
Construction
Welted
Toe Cap Material
Composite
Liner Technology
Dri-Lex(R)
Style Family
6-Inch Work Boot
CSA Standards Met
Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Synthetic Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.