Zoro Homepage

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, EE, 72301

  • Mfr # 72301 11.5 EE

  • Zoro # G902689652


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 11.5 EE
Zoro #
G902689652
UPC #
731874555517
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
EE
Height
6 in
Boot Height
6 in
Width
EE
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Shank Material
Steel
Upper Material Description
Leather/Dri-Lex
Standards
ASTM F2413
Upper Boot Material
Leather/Dri-Lex
Resists
Heat, Oils
Chemical Resisting Sole
No
Footwear Construction
Welted
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Color
Brown
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Oil Resisting Sole
Yes
Insole Material
Leather
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Insulated
No
Upper Material
Synthetic Fabric, Leather
Predominant Footwear Color
Brown
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Liner Material
Synthetic Fabric
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Metatarsal Guard Style
Internal
Conductive
No
Footwear Shank Type
Steel
Features
Protect from Heavy Loads and Impact
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Heat Resistant
Yes
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Heel Style
Defined Heel
Last Number or Name
301
Non Metallic Upper
No
Insole System
Removable
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
CSA Standards Met
Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Composite
Liner Technology
Dri-Lex(R)
Construction
Welted
Metatarsal Guard System
Poron(R) XRD(R)
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Leather
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.