Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 14, D, 72301

  • Mfr # 72301 14 D

  • Zoro # G402689657


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 14 D
Zoro #
G402689657
UPC #
731874555418
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
D
Height
6 in
Boot Height
6 in
Width
D
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Last Number or Name
301
Insulated
No
Footwear Shank
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Heat Resistant
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Metatarsal Guard Style
Internal
Resists
Heat, Oils
Footwear Style
6 in Work Boot
Puncture Resistant Insole
Yes
Footwear Shank Type
Steel
Shank Material
Steel
Upper Material Description
Leather/Dri-Lex
Non Metallic Upper
No
Upper Boot Material
Leather/Dri-Lex
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413
Metatarsal Guard
Internal
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Features
Protect from Heavy Loads and Impact
Heel Style
Defined Heel
Metal Chip Resisting Sole
No
Insole System
Removable
Non-Marking Upper
No
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
No Puncture Protection
Midsole Material
Rubber
Upper Color
Brown
Footwear Construction
Welted
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Predominant Footwear Color
Brown
Removable Insole
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
Upper Material
Synthetic Fabric, Leather
Liner Material
Synthetic Fabric
Insole Material
Leather
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Removable
Style Family
6-Inch Work Boot
CSA Standards Met
Puncture-Resistant Sole
Construction
Welted
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Leather
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Synthetic Fabric
Insole Material (PRINT)
Leather
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.