Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, EE, 72301

  • Mfr # 72301 7 EE

  • Zoro # G602689624


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 7 EE
Zoro #
G602689624
UPC #
731874555425
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
EE
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
EE
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Standards
ASTM F2413
Upper Color
Brown
Footwear Style
6 in Work Boot
Last Number or Name
301
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
CSA Footwear Standard
No Puncture Protection
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Features
Protect from Heavy Loads and Impact
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Insole System
Removable
Non-Marking Upper
No
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Heat Resistant
Yes
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Insulated
No
Static Dissipative
No
Removable Insole
Yes
Footwear Construction Type
Welted
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Resists
Heat, Oils
Liner Material
Synthetic Fabric
Insole Material
Leather
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Steel
Footwear Construction
Welted
Metatarsal Guard Style
Internal
Non Metallic Upper
No
Midsole Material
Rubber
Heel Style
Defined Heel
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Material
Synthetic Fabric, Leather
Predominant Footwear Color
Brown
Outsole Material
Rubber
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Upper Boot Material
Leather/Dri-Lex
Chemical Resisting Sole
No
Upper Material Description
Leather/Dri-Lex
Conductive
No
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
Not Rated
CSA Standards Met
Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Removable
Liner Technology
Dri-Lex(R)
Construction
Welted
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Leather
Insole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.