Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, EE, 72301

  • Mfr # 72301 8.5 EE

  • Zoro # G502689632


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 8.5 EE
Zoro #
G502689632
UPC #
731874555456
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
EE
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
EE
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Waterproof Type
Waterproof Membrane
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Conductive
No
Heel Style
Defined Heel
Non-Marking Upper
No
Puncture Resistant Insole
Yes
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Insole System
Removable
Standards
ASTM F2413
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Liner Material
Synthetic Fabric
Features
Protect from Heavy Loads and Impact
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Steel
Last Number or Name
301
Upper Boot Material
Leather/Dri-Lex
Metatarsal Guard Style
Internal
Removable Insole
Yes
Resists
Heat, Oils
Upper Color
Brown
Outsole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Heat Resistant
Yes
Non-Marking Sole
Yes
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Predominant Footwear Color
Brown
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Footwear Style
6 in Work Boot
Insulated
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
No
Insole Material
Leather
Chain Saw Cut Resistant
No
Footwear Construction
Welted
Upper Material Description
Leather/Dri-Lex
Footwear Construction Type
Welted
Static Dissipative
No
Upper Material
Synthetic Fabric, Leather
Manufacturers Suggested Sole Slip Rating
Not Rated
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
Not Rated
Construction
Welted
CSA Standards Met
Puncture-Resistant Sole
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Leather
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.