Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, D, 72301

  • Mfr # 72301 9 D

  • Zoro # G902689621


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 9 D
Zoro #
G902689621
UPC #
731874555333
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
D
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Resists
Heat, Oils
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Footwear Shank
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2413
Upper Boot Material
Leather/Dri-Lex
Upper Color
Brown
Non Metallic Upper
No
Static Dissipative
No
Upper Material Description
Leather/Dri-Lex
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Construction
Welted
Metatarsal Guard Style
Internal
Upper Material
Synthetic Fabric, Leather
Liner Material
Synthetic Fabric
Insole Material
Leather
Non-Marking Sole
Yes
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole System
Removable
Shank Material
Steel
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
Yes
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Midsole Material
Rubber
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Heel Style
Defined Heel
Features
Protect from Heavy Loads and Impact
Puncture Resistant Insole
Yes
Insulated
No
Last Number or Name
301
Conductive
No
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Upper
No
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Metatarsal Guard
Internal
Construction
Welted
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
Puncture-Resistant Sole
Toe Cap Material
Composite
Insole Technology
Removable
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Insole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.