Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, EE, 72301

  • Mfr # 72301 9 EE

  • Zoro # G302689641


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 9 EE
Zoro #
G302689641
UPC #
731874555463
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
EE
Height
6 in
Boot Height
6 in
Width
EE
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Standards
ASTM F2413
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Features
Protect from Heavy Loads and Impact
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Completely Non Metallic
No
Footwear Shank
Yes
Footwear Construction
Welted
Outsole Material
Rubber
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Metal Chip Resisting Sole
No
Liner Material
Synthetic Fabric
Heat Resistant
Yes
Last Number or Name
301
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Welted
Upper Color
Brown
Upper Boot Material
Leather/Dri-Lex
Max. Heat Rating
Not Rated
Insole Material
Leather
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Static Dissipative
No
Insole System
Removable
CSA Footwear Standard
No Puncture Protection
Conductive
No
Footwear Shank Type
Steel
Shank Material
Steel
Metatarsal Guard Style
Internal
Upper Material
Synthetic Fabric, Leather
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Waterproof Type
Waterproof Membrane
Resists
Heat, Oils
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Insulated
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
Internal
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Material
Rubber
Chemical Resisting Sole
No
Non-Marking Upper
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Removable Insole
Yes
Upper Material Description
Leather/Dri-Lex
Construction
Welted
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Removable
Metatarsal Guard System
Poron(R) XRD(R)
Liner Technology
Dri-Lex(R)
Heel Definition
Defined Heel
CSA Standards Met
Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Leather
Insole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.