Zoro Homepage

DuraWipe General Purpose Towels, 12 x 12, Blue, PK250

  • Mfr # 8788

  • Zoro # G4590325


product price: $89.59
/pk 250, $0.36/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp/Polyester
Color
Blue
Sheet Size
12" x 12"
Number of Sheets
250
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8788
Zoro #
G4590325
UPC #
73513878800
Country of Origin
United States

Dimensions

Sheet Size
12" x 12"
Length
12"
Width
12"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp/Polyester
Color
Blue
Number of Sheets
250
Ply
1
Fragrance
Unscented
Features
Creped
Application
General Purpose
Packaging Type
Carton
Wipes per Container
250
Net Weight
4.9 lbs

Description

Chix® DuraWipe General Purpose Towels, 12 x 12, Blue, 250/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.