Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraWipe General Purpose Towels, 12" x 13 1/2", Blue, Smooth, PK400

  • Mfr # 8700

  • Zoro # G4598542


product price: $99.99
/pk 400, $0.25/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp/Polyester
Sheet Size
12" x 13.5"
Number of Sheets
400
Ply
1
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8700
Zoro #
G4598542
UPC #
73513870002
Country of Origin
United States

Dimensions

Sheet Size
12" x 13.5"
Length
13"
Width
12"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp/Polyester
Color
Blue
Number of Sheets
400
Ply
1
Fragrance
Unscented
Application
General Purpose
Packaging Type
Carton
Paper Towel Type
Dry Wipes
Net Weight
7 lbs
Wipes per Container
400
Features
Smooth Texture—1/4 fold.
Surfaces for Use On
General Dirt; Residue

Description

Chix® DuraWipe General Purpose Towels, 12" x 13 1/2", Blue, Smooth, 400/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.