Zoro Homepage

DuraWipe General Purpose Towels, 12 x 13 1/2, White, PK400

  • Mfr # CHI 8710

  • Zoro # G4579974


product price: $118.99
/pk 400, $0.30/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp/Polyester
Sheet Size
12" x 13.5"
Number of Sheets
400
Ply
1
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI 8710
Zoro #
G4579974
UPC #
73513871009
Country of Origin
United States

Dimensions

Sheet Size
12" x 13.5"
Length
13"
Width
12"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp/Polyester
Color
White
Number of Sheets
400
Ply
1
Fragrance
Unscented
Application
General Purpose
Features
Smooth Texture—1/4 fold.
Wipes per Container
400
Net Weight
6.8 lbs
Packaging Type
Carton
Paper Towel Type
Dry Wipes
Surfaces for Use On
General Dirt; Residue

Description

Chix® DuraWipe General Purpose Towels, 12 x 13 1/2, White, 400/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.