Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraWipe Towels, 12 x 13 1/2, White, PK1000

  • Mfr # 8785

  • Zoro # G4600581


product price: $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp/Polyester
Color
White
Sheet Size
12" x 13.5"
Number of Sheets
50
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8785
Zoro #
G4600581
UPC #
10073513878500
Country of Origin
United States

Dimensions

Sheet Size
12" x 13.5"
Length
13"
Width
12"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp/Polyester
Color
White
Number of Sheets
50
Ply
1
Fragrance
Unscented
Features
Smooth Texture—1/4 fold.
Net Weight
17.4 lbs
Application
General Purpose
Wipes per Container
50
Paper Towel Type
Dry Wipes
Packaging Type
Pack
Surfaces for Use On
General Dirt; Residue

Description

Chix® DuraWipe Towels, 12 x 13 1/2, White, 50 Wipers/Pack, 20 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.