Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Towels, 13 x 21, Blue, 150PK

  • Mfr # CHI 8253

  • Zoro # G212932707


product price: $136.99
/pk 150, $0.91/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
13"
Material
Cotton
Application
Foodservice
Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI 8253
Zoro #
G212932707
UPC #
-
Country of Origin
United States

Dimensions

Width
13"
Length
21"

Details

Color
Blue
Material
Cotton
Application
Foodservice
Ply
1
Fold Type
Washable Cleaning Cloth
Fragrance
Unscented
Sheets per Roll
150
Container Type
Carton

Description

Keeping a professional kitchen clean can be an arduous task, but these food service towels will surely make it a bit easier. Each towel is thick, absorbent and reusable. The towels also feature a new and improved design for better scrubability and bigger apertures to capture and release food debris.


  • Absorbent, nonwoven fabric.
  • Ideal for general use.
  • Low-linting and durable.
  • Can be washed, rinsed and reused.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.