Foodservice Towels, 1-Ply, 12.25 x 21, White/Red Stripe, PK200

  • Mfr # 8230

  • Zoro # G4598980


product price:  $58.17
/pk 200, $0.29/ea

Key Features

Material
Cloth
Color
Red;White
Sheet Size
12.25" x 21"
Container Type
Box
Number of Sheets
1; 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230
Zoro #
G4598980
UPC #
10073513823005
Country of Origin
United States

Dimensions

Sheet Size
12.25" x 21"
Length
21"
Width
12 1/4"

Details

Item
Towels & Wipes
Material
Cloth
Color
Red;White
Container Type
Box
Number of Sheets
1; 200
Ply
1
Fragrance
Unscented
Application
Foodservice;General Purpose;Industrial
Wipes per Container
200
Paper Towel Type
Single-Fold
Packaging Type
Box
Net Weight
4.9 lbs
Surfaces for Use On
Dirt; Grease; Liquid; Soil
Targeted Pathogens
Dirt; Grease; Liquid; Soil

Description

Chix® Foodservice Towels, 12 1/4 x 21, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.