
Fresh Guy Towels, 13.5 x 13.5, Yellow, PK150
Mfr # 8255
Zoro # G4584621
product price: $127.99
/pk 150, $0.85/ea
Free Shipping & Returns
Key Features
Material
Yellow
Size
13 1/2 x 13 1/2
Weight
4.9 lbs
Package Type
Carton
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8255
Zoro #
G4584621
UPC #
73513825507
Country of Origin
United States
Dimensions
Size
13 1/2 x 13 1/2
Width
13 1/2"
Length
13 1/2"
Details
Item
Towels & Wipes
Material
Yellow
Weight
4.9 lbs
Package Type
Carton
Application
General Purpose
Ply
1
Color
Yellow
Fragrance
Unscented
Wipes per Container
150
Description
Chix® Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.