Masslinn Dust Cloths, 1-Ply, 24 x 24, Unscented, Yellow, PK150

  • Mfr # 8673

  • Zoro # G6079289


product price: $90.29
/pk 150, $0.60/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp/Polyester
Color
Yellow
Sheet Size
24" x 24"
Number of Sheets
30
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8673
Zoro #
G6079289
UPC #
73513867309
Country of Origin
United States

Dimensions

Sheet Size
24" x 24"
Length
24"
Width
24"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp/Polyester
Color
Yellow
Number of Sheets
30
Ply
1
Fragrance
Unscented
Application
General Purpose
Paper Towel Type
Dust Cloth
Packaging Type
Bag
Primary Chemical
Mineral Oil
Net Weight
5.6 lbs
Wipes per Container
30
Contains
Mineral Oil

Description

Chix® Masslinn Dust Cloths, 24 x 24, Yellow, 150/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.