Zoro Homepage

Masslinn Dust Cloths, 24 x 24, Yellow, PK100

  • Mfr # 0911

  • Zoro # G6071589


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Material
Cloth
Color
Yellow
Sheet Size
24" x 24"
Number of Sheets
50
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0911
Zoro #
G6071589
UPC #
73513091100
Country of Origin
United States

Dimensions

Sheet Size
24" x 24"
Length
24"
Width
24"

Details

Item
Towels & Wipes
Material
Cloth
Color
Yellow
Number of Sheets
50
Packaging Type
Bag
Primary Chemical
Mineral Oil
Wipes per Container
50
Net Weight
5.8 lbs
Contains
Mineral Oil
Application
Floors
Surfaces for Use On
Dust; Lint

Description

Chix® Masslinn Dust Cloths, 24 x 24, Yellow, 50/Bag, 2 Bags/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.