Zoro Homepage

Masslinn Dusting Tool, 23w x 5d, Orange, PK6

  • Mfr # CHI 8050

  • Zoro # G003665890


product price: $381.99
/pk 6, $63.67/ea
Free Shipping & Returns

Key Features

Head Material
Plastic
Material
Plastic
For Use With
Chix® 0416, 8052
Size
23" x 5"
Depth
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI 8050
Zoro #
G003665890
UPC #
-
Country of Origin
United States

Dimensions

Size
23" x 5"
Depth
5"
Width
23"

Details

Item
Dust Mop Frames
Head Material
Plastic
Material
Plastic
For Use With
Chix® 0416, 8052
Suggested Cleaning Application
Bare Floors; Baseboards; Ceilings; Walls
Color
Orange
Net Weight
12.7 lbs

Description

When used with Stretch 'n Dust wipers (sold separately), dusting tool enhances floor finishes and controls dust. Lock-n-go wiper-gripping surface ensures secure attachment. 360° swivel provides excellent maneuverability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.