Masslinn Shop Towels, 12 x 17, White, PK1200

  • Mfr # CHI 0930

  • Zoro # G4605323


product price: $402.27
/pk 1200, $0.34/ea
Free Shipping & Returns

Key Features

Material
Cloth
Color
White
Sheet Size
12" x 17"
Number of Sheets
100
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI 0930
Zoro #
G4605323
UPC #
73513093005
Country of Origin
United States

Dimensions

Sheet Size
12" x 17"
Length
17"
Width
12"

Details

Item
Towels & Wipes
Material
Cloth
Color
White
Number of Sheets
100
Ply
1
Fragrance
Unscented
Packaging Type
Pack
Wipes per Container
100
Application
General Purpose
Net Weight
15.571 lbs

Description

Chix® Masslinn Shop Towels, 12 x 17, White, 100/Pack, 12 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.