Sports Towels, 14 x 24, White, 100 Towels/Pack, PK6

  • Mfr # CHI 8470

  • Zoro # G4601884


product price: $224.99
/pk 6, $37.50/ea
Free Shipping & Returns

Key Features

Material
White
Size
14 x 24
Weight
13.6 lbs
Package Type
Pack
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHI 8470
Zoro #
G4601884
UPC #
73513847004
Country of Origin
United States

Dimensions

Size
14 x 24
Width
14"
Length
24"

Details

Item
Sports Towels
Material
White
Weight
13.6 lbs
Package Type
Pack
Application
General Purpose
Fragrance
Unscented
Wipes per Container
100
Color
White
Ply
1

Description

Chix® Sports Towels, 14 x 24, White, 100 Towels/Pack, 6 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.