Zoro Homepage

Wet Wipes, 11 1/2 x 24, White/Pink, PK200

  • Mfr # CHI 8311

  • Zoro # G4596284


product price: $84.55
/pk 200, $0.42/ea
Free Shipping & Returns

Key Features

Material
Rayon
Color
White/Pink
Sheet Size
11.5" x 24"
Number of Sheets
200
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI 8311
Zoro #
G4596284
UPC #
7351383110
Country of Origin
United States

Dimensions

Sheet Size
11.5" x 24"
Length
24"
Width
11.5"

Details

Item
Towels & Wipes
Material
Rayon
Color
White/Pink
Number of Sheets
200
Ply
1
Fragrance
Unscented
Features
Stripe Design
Net Weight
4.2 lbs
Paper Towel Type
Dry Wipes
Wipes per Container
200
Packaging Type
Carton
Application
General Purpose

Description

Chix® Wet Wipes, 11 1/2 x 24, White/Pink, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.