This item is Discontinued.

Chloe Lighting Chloe CH1P308GV24-GPN 24 in. Lighting Tiffany Glass Float Design Window Panel CH1P308GV24-GPN

Chloe CH1P308GV24-GPN 24 in. Lighting Tiffany Glass Float Design Window Panel (Discontinued)

  • Mfr # CH1P308GV24-GPN
  • Zoro # G404118117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH1P308GV24-GPN
Zoro #
G404118117
UPC #
837654455791
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Tiffany style Victorian design window panel with bronze finish
  • Measures 24 inches round
  • Eyelets are provided for hanging
Specifications
  • Overall Materials: Glass & copper frame
  • Shade Materials: Copper-foiled Tiffany-glass
  • Specific Uses: Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.