This item is Discontinued.

Chloe Lighting Chloe CH1P736BA18-GPN 18 in. Lighting Nectar Tiffany Glass Humming Birds Window Panel - Value CH1P736BA18-GPN

Chloe CH1P736BA18-GPN 18 in. Lighting Nectar Tiffany Glass Humming Birds Window Panel - Value (Discontinued)

  • Mfr # CH1P736BA18-GPN
  • Zoro # G004054389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1P736BA18-GPN
Zoro #
G004054389
UPC #
91037691361
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Nectar, Tiffany-style Hummingbirds design window panel is hand crafted featuring colorful pure stained glass
  • Blossom is designed with intricate cut glasses and rich touches of colors
  • This glass pieces are adorned with gems covered in soldered metal frame coated in a vintage patina tone
  • This is wonderful colorful addition to your window
  • Only top quality materials used in this masterpiece.
Specifications
  • Finish: Value
  • Shade Materials: Copper-foiled Tiffany-glass
  • Specific Uses: Indoor
  • Overall Materials: Glass & metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.