This item is Discontinued.

Chloe Lighting Chloe CH21037BN24-BL3 24 in. Lighting Undine Transitional 3 Light Brushed Nickel Bath Vanity Wall Fixture White Alabaster Glass - Brushed Nickel CH21037BN24-BL3

Chloe CH21037BN24-BL3 24 in. Lighting Undine Transitional 3 Light Brushed Nickel Bath Vanity Wall Fixture White Alabaster Glass - Brushed Nickel (Discontinued)

  • Mfr # CH21037BN24-BL3
  • Zoro # G104118622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH21037BN24-BL3
Zoro #
G104118622
UPC #
91037951564
Country of Origin
China

Description

Furniture reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Features
  • This transitional 3-light bath/vanity light features a brushed nickel finish that will complement many decors
  • The alabaster glass shades softens the light and completes the look of this attractive design
Specifications
  • Switch Type: Wall Switch On/Off
  • Overall Materials: Glass, steel and electrical components
  • Shade Materials: Alabaster Glass, White
  • Finish: Brushed Nickel
  • Specific Uses: Indoor
  • Light Direction: Up/downlight
  • Power Source: Corded-Electric, Hardwired
  • Light Bulb Types: (3) 100 Watt max E26 Type A Bulb (not included)
  • Shade Shape: Round
  • Glass Thickness (in): 0.12
  • Certification: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.