This item is Discontinued.

Chloe Lighting Chloe CH22061BK14-OD1 14 in. Lighting Angelo Transitional 1 Light Black Outdoor Wall Sconce - Textured Black CH22061BK14-OD1

Chloe CH22061BK14-OD1 14 in. Lighting Angelo Transitional 1 Light Black Outdoor Wall Sconce - Textured Black (Discontinued)

  • Mfr # CH22061BK14-OD1
  • Zoro # G803985570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22061BK14-OD1
Zoro #
G803985570
UPC #
602573006337
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • This 1-light outdoor wall sconce features a textured black finish that will complement many transitional decors
  • The clear seedy glass cylinder allows the light to bounce in different ways and creates a warm welcoming glow to the outside of your home
Specifications
  • Size: 14 in.
  • Light Direction: Downlight
  • Light Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
  • Power Source: Corded-Electric, Hardwired
  • Switch Type: Wall Switch On/Off
  • Shade Shape: Round
  • Shade Materials: Clear Seedy Glass
  • Glass Thickness (in): 0.12
  • Finish: Textured Black
  • Overall Materials: Glass, steel and electrical components
  • Specific Uses: Outdoor
  • Certification: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.