This item is Discontinued.

Chloe Lighting Chloe CH28001BN32-IL3 32 in. Lighting Neleh Transitional 3 Light Brushed Nickel Island Fixture - Brushed Nickel CH28001BN32-IL3

Chloe CH28001BN32-IL3 32 in. Lighting Neleh Transitional 3 Light Brushed Nickel Island Fixture - Brushed Nickel (Discontinued)

  • Mfr # CH28001BN32-IL3
  • Zoro # G904119362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH28001BN32-IL3
Zoro #
G904119362
UPC #
91037950178
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Neleh, a transitional island hanging pendant lamp will make a design statement by itself
  • Expand the effect by adding one or more of the other lamps in this design style
  • Expertly handcrafted with top quality materials including glass and steel in bushed nickel finish
Specifications
  • Switch Type: Wall Switch On/Off
  • Finish: Brushed Nickel
  • Specific Uses: Indoor
  • Light Direction: Downlight
  • Power Source: Corded-Electric, Hardwired
  • Certification: UL Listed
  • Shade Shape: Round
  • Glass Thickness (in): 0.12
  • Overall Materials: Glass, metal & electrical components
  • Shade Materials: Clear Bent Glass
  • Light Bulb Types: (3) 50 Watt max MR16 Bulb (included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.