This item is Discontinued.

Chloe Lighting Chloe CH3P324VG24-GPN 18 x 25.5 in. Lighting Izzy Tiffany Glass Victorian Window Panel - Value CH3P324VG24-GPN

Chloe CH3P324VG24-GPN 18 x 25.5 in. Lighting Izzy Tiffany Glass Victorian Window Panel - Value (Discontinued)

  • Mfr # CH3P324VG24-GPN
  • Zoro # G204033917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3P324VG24-GPN
Zoro #
G204033917
UPC #
91037690524
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Izzy, a Victorian motif window panel, is handcrafted with quality materials of real stained glass and gem-like cabochons
  • Framed in antique bronze finished metal with designer anchors, makes a colorful addition to any room
Specifications
  • Overall Materials: Glass & copper frame
  • Finish: Value
  • Shade Materials: Copper-foiled Tiffany-glass
  • Specific Uses: Indoor
  • Shade Shape: Rectangle
  • Glass Thickness (in): 0.12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.