This item is Discontinued.

Chloe Lighting Chloe CH54009CL08-SF1 8 in. Shade Lighting Ironclad Industrial-Style 1 Light Rubbed Bronze Semi-Flush Ceiling Fixture - Oil Rubbed Bronze CH54009CL08-SF1

This item is Discontinued.

Chloe Lighting

Chloe CH54009CL08-SF1 8 in. Shade Lighting Ironclad Industrial-Style 1 Light Rubbed Bronze Semi-Flush Ceiling Fixture - Oil Rubbed Bronze (Discontinued)

Mfr # CH54009CL08-SF1
Zoro # G704118886
UPC # 91037951748
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH54009CL08-SF1
Zoro #
G704118886
UPC #
91037951748
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • This 1-light semi flush mount features oil rubbed bronze finish that will complement many loft, urban, industrial and transitional decors
  • The unique shape of the clear glass shade adds interest and showcases the old fashioned 60w Edison bulb included
Specifications
  • Switch Type: Wall Switch On/Off
  • Overall Materials: Glass, steel and electrical components
  • Finish: Oil Rubbed Bronze
  • Specific Uses: Indoor
  • Light Direction: Downlight
  • Shade Materials: Clear Glass
  • Power Source: Corded-Electric, Hardwired
  • Certification: UL Listed
  • Shade Shape: Round
  • Glass Thickness (in): 0.12
  • Light Bulb Types: (1) 100 Watt max E26 Filament Bulb (60w included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.