This item is Discontinued.

Chloe Lighting Chloe CH58037RB12-DP1 12 in. Lighting Ironclad Industrial-Style 1 Light Ceiling Mini Pendant - Oil Rubbed Bronze CH58037RB12-DP1

This item is Discontinued.

Chloe Lighting

Chloe CH58037RB12-DP1 12 in. Lighting Ironclad Industrial-Style 1 Light Ceiling Mini Pendant - Oil Rubbed Bronze (Discontinued)

Mfr # CH58037RB12-DP1
Zoro # G504118215
UPC # 602573005255
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH58037RB12-DP1
Zoro #
G504118215
UPC #
602573005255
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • This industrial-style 1-light mini pendant features a oil rubbed bronze finish that will complement many loft, urban, industrial and transitional decors
  • The clear ribbed glass shade adds interest and showcases the vintage Edison bulb included
Specifications
  • Light Bulb Types: (1) 100 Watt max E26 Filament Bulb (60w included)
  • Light Direction: Downlight
  • Switch Type: Wall Switch On/Off
  • Power Source: Corded-Electric, Hardwired
  • Shade Shape: Round
  • Shade Materials: Steel
  • Finish: Oil Rubbed Bronze
  • Overall Materials: Steel & electrical components
  • Specific Uses: Indoor
  • Certification: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.